Shop All Cable Connectors
Itt Cannon
CABAYONET
Mfr # CA3101E247PB
Zoro # G807582393
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Voltage DC 700
- Mounting Type Cable
- Amperage Rating 22A & 41A
- Specification VG95234
- Endbell Type Cable Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3101E247PB
- Zoro # G807582393
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 14#15,2#25 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN Mechanical Conn, Offset Tang, 4/0 to 2 AWG (BTC4102)
- SCHNEIDER ELECTRIC Rlay Scket, Finger Safe, Square, 14 Pin, 16A (70-784D14-1)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Ivory (HBL8362ISA)
- RACO Electrical Box, 4 cu in, Ceiling Box, 1 Gang, Steel, Round (292)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- IFM Wireable M12 connector (E12261)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connector Accessories, Non-Metallic Locknut, 1" (31622008LPK50)
- HUBBELL Replacement Hubbellock Interior (IN16280)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Underground Feeder Connectors, .2"x.6" min, .26"x.78" max, 3/4", Nylon (UFC0003CR)
- ECLIPSE TOOLS F Connector, RG6/U, PK100 (705-001-BK)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, 90 Degree Male .38-.50", 1/2", Nylon (NHC2023CR)
- Itt Cannon Cable Connectors