Shop All Cable Connectors
Itt Cannon
CABAYONET
Mfr # CA3101E2223PYBF80
Zoro # G107582352
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Cable
- Endbell Type Cable Clamp
- Operating Voltage DC 1250
- Operating Temperature °F (°C) -67 to +257 (-55 to +125)
- Contact Plating Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA3101E2223PYBF80
- Zoro # G107582352
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 8#12 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Tubing 2:1- 2" x 25FT- Black (HS2-200-25-BK)
- EATON Cutler-Hammer Legend Plate, Hand Off Automatic, Black (10250TS51)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (QO240H)
- KATY INSTRUMENTS CURRENT 5-40V-DC OTHER SENSOR (420-20)
- ITT CANNON ER 4C 416S SKT PLUG (MS3106F14S2S)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .87-1.3", 40MM, Gray (SECM40G)
- L.H. DOTTIE L.H. Dottie 1/2'' Non-Metallic Cable Connector, 50PK (NMC50)
- REMINGTON INDUSTRIES SMA Male Coaxial Connector Components, Threaded Strght Plug for RG-55, RG-142, RG-223, RG-400 Cbls (901-9511-1SF)
- KLEIN TOOLS Universal F-Compression Connectors RG59 50-Pack (VDV812-618)
- SIGMA Sigma C-500 0.37 in. NM-SE Cable Cable Connector 100 per Box (3402021)
- Itt Cannon Cable Connectors