Shop All Cable Connectors
Itt Cannon
CABAYONET
Mfr # CA3100R24A28SBF80A176
Zoro # G807582294
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sealing IP67
- Shell Material Aluminum Alloy
- Grommet & Seals Material Polychloroprene
- Operating Voltage AC V RMS Max 200
- Connector Type Circular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA3100R24A28SBF80A176
- Zoro # G807582294
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 28#15 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS Housing, SB 350 For, Red (913-AND)
- PANDUIT 16-14 AWG Vinyl Fork Terminal #6 Stud PK1000 (PV14-6F-M)
- SOUTHWIRE Electrical Box, 13 cu in, Handy Box, Steel, Rectangular (G19281-UPC)
- PANDUIT 16-14 AWG Vinyl Fork Terminal #10 Stud PK100, Insulation Color: Blue (PV14-10FN-C)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- KLEIN TOOLS Universal BNC Compression Connectors RG6-R6Q 10-Pack (VDV813-607)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Accessories (LNM40BPK100)
- PROFAX-LENCO Cable Connector - Red (380-05041)
- TURCK CABLE MOUNT CONNECTOR (BS 8181-0 U0885-25)
- REMKE MC Cable Connector, Al, 1-1/2", 1.725-1.850 (RTK-150-11)
- IFM Wireable M12 connector (E18343)
- Itt Cannon Cord Grips