Shop All Cable Connectors
Itt Cannon
CABAYONET
Mfr # CA3100R2428SBF80A176
Zoro # G907582279
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Crimp Wire Gauge 18,16
- Sealing IP67
- Operating Voltage AC V RMS Max 1050
- Endbell Type Compression Nut
- Operating Voltage DC 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA3100R2428SBF80A176
- Zoro # G907582279
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 24#15 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/4" Mounting Hole Key Lock Switch 2PK (65372)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Yellow, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRYEL500)
- SQUARE D Kit Class J Fuse Rejection (H600J)
- WIREMOLD Service Pole, 2-3/4in., Steel (30TP-4V)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- ITT CANNON ER 4C 416S SKT PLUG (MS3106F14S2S)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .13-.19", 3/4", Aluminum (SHC1030)
- AMPHENOL ER 7C 716S SKT PLUG (MS3106A16S1S)
- RAYCHEM 15kv Indoor Cold Shrink Termination Kit (CSTI-3-153G-3D)
- KLEIN TOOLS Universal BNC Compression Connectors RG6-R6Q 10-Pack (VDV813-607)
- AMPHENOL MILC22992 CLASS L (MS90555C44413S)
- Itt Cannon Cable Connectors