Shop All Cable Connectors
Itt Cannon
CABAYONET
Mfr # CA3100R2422PBF80F0F42
Zoro # G807582300
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amperage Rating 22A & 41A
- Connector Style Receptacle
- Insert Arrangement 24-22
- Contact Size 4#60/100
- Operating Voltage DC 1250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA3100R2422PBF80F0F42
- Zoro # G807582300
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 4#60/100 |
Details
Amperage Rating | 22A & 41A |
Connector Style | Receptacle |
Insert Arrangement | 24-22 |
Operating Voltage DC | 1250 |
No. of Contacts | 4 |
Operating Voltage AC V RMS Max | 900 |
Insert Material | Neoprene |
Mounting Type | Wall Mount |
Contact Style | Pin |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 7.9" L Miniature Cable Tie BK PK 100 (BT2M-C0)
- HUBBELL 30A Watertight Locking Connector 3P 4W 125/250VAC L14-30R (HBL29W74)
- LUTRON Lighting Dimmer, Toggle, Fluorescent, Ivory (AYF-103P-277-IV)
- SCHNEIDER ELECTRIC Push Button, 16 mm, 1 CO, Green (XB6EDW3B1P)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- DYNE-A-PAK Dyne-A-Pak 201002SN00 CPC Foam Tray; Black - Case of 500 (201002SN00 CPC)
- CMPLE CMPLE 1001-N RG6 Cable- Standard Shield- White 500 Feet (1001-N)
- SWE-TECH 3C RG6 Quad Shield BNC Compression Connector Orange Band, 25PK (FWT31X4-32125)
- ABB Nonmetallic Cable Connector, 1/2KO, 1.00In (3201-TB)
- SWE-TECH 3C BNC Barrel Connector Coupler, BNC Male to BNC Male, 50 Ohm (FWT30X3-00100)
- KLEIN TOOLS Universal F-Compression Connectors RG59 50-Pack (VDV812-618)
- Itt Cannon Cord Grips