Shop All Cable Connectors
Itt Cannon
CABAYONET
Mfr # CA3100R20A48PXBF80
Zoro # G307581865
$63.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Termination Method Crimp
- No. of Contacts 19
- Orientation Straight
- Service Rating I
- Connector Style Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA3100R20A48PXBF80
- Zoro # G307581865
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 19#15 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Connector, 5-15R, 15A, 125V (HBL52CM69C)
- VYNCKIER Enclosure (VJ606HWPL1)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Ivory (SNAP5362ITRA)
- SCHNEIDER ELECTRIC Protection accessories, Harmony Electromechanical Relays, with varistor, for RPZ RXZ sockets, 110...240V AC DC (RXM021FP)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- ITT CANNON ER 4C 416S SKT PLUG (MS3106F14S2S)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Metric Aluminum Cord Connectors, Straight Female, .50-.62", M25 Thread (SHCM251034)
- KLEIN TOOLS Weatherproof F-Compression Connectors RG6 50-Pack (VDV812-624)
- W BOX BNC - BNC RG59 CABLE 6 FT, 5PK (0E-606BNC5)
- REMKE MC Cable Connector, Al, 2", 2.225-2.350 (RTK-200-15)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .38-.50", 3/4", Aluminum (SHC2035CR)
- Itt Cannon Cable Connectors