Shop All Cable Connectors
Itt Cannon
CABAYONET
Mfr # CA3100F2815SBF80F0A23205
Zoro # G807581570
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Voltage DC 1250
- Connector Style Receptacle
- No. of Contacts 35
- Insert Material Neoprene
- Amperage Rating 22A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3100F2815SBF80F0A23205
- Zoro # G807581570
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 35#15 |
Details
Operating Voltage DC | 1250 |
Connector Style | Receptacle |
No. of Contacts | 35 |
Insert Material | Neoprene |
Amperage Rating | 22A |
Mounting Type | Wall Mount |
Operating Voltage AC V RMS Max | 500 |
Insert Arrangement | 28-15 |
Contact Style | Pin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC10)
- DAYTON General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (1EJC1)
- OMRON Hermetically Sealed Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (MY4H-US-DC24)
- PANDUIT 17.1" L Extra Heavy Duty Cable Tie PK 50 (MLT4SH-LP)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- BALLUFF Power Male/Female T-Splitter 50V 8A Connector (BDNTPTEAA01)
- BELL OUTDOOR Screw In Connector Uninsulated (2282)
- ANCOR Marine Grade Electrical Wire Seal - Flat Cable, 14/3 to 12/3 AWG (765012)
- ANCOR Marine Grade Electrical Wire Seal - Round Cable - 1 to 3/0 AWG, (765004)
- JONARD TOOLS RJ45 CAT6 Pass-Through Connectors, PK 100 (RJ45-6100)
- IFM Wireable M23 connector (E60136)
- Itt Cannon Cable Connectors