Shop All Cable Connectors
Itt Cannon
CABAYONET
Mfr # CA3100F2815PBF80F0A23205
Zoro # G707581588
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amperage Rating 22A
- No. of Contacts 35
- Insert Material Neoprene
- Contact Style Pin
- Insert Arrangement 28-15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3100F2815PBF80F0A23205
- Zoro # G707581588
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 35#15 |
Details
Amperage Rating | 22A |
No. of Contacts | 35 |
Insert Material | Neoprene |
Contact Style | Pin |
Insert Arrangement | 28-15 |
Operating Voltage DC | 1250 |
Mounting Type | Wall Mount |
Operating Voltage AC V RMS Max | 500 |
Connector Style | Receptacle |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Data Adapter Kit, 9-Pin DB, 8-Conductor, Female (ATDB9F-8)
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 2P 30A, Hz: 50/60 (8910DP32V02)
- INTERMATIC Timer, Spring Wound (FD60M)
- MERSEN Semiconductor Fuse, A15QS Series, 150A, Fast-Acting, 150V AC, Bolt-On (A15QS150-4)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- LEGRAND Cable Connectors/Terminators, WALL PHONE TJ PLATE SS (403STJ1WP)
- ABB Nonmetallic Cable Connector, 1/2KO, 1.00In (3201-TB)
- KLEIN TOOLS Universal F-Compression Connectors RG59 50-Pack (VDV812-618)
- REMKE MC Cable Connector, Al, 1-1/2", 1.725-1.850 (RTK-150-11)
- IFM Wireable M12 connector (EVC816)
- IFM Wireable M12 connector (E11252)
- Itt Cannon Cord Grips