Shop All Cable Connectors
Itt Cannon
CABAYONET
Mfr # CA3100E28A16S5BF80
Zoro # G807581983
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Voltage AC V RMS Max 500
- Connector Style Plug
- Contact Style Pin
- Insert Material Neoprene
- Insert Arrangement 28A16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3100E28A16S5BF80
- Zoro # G807581983
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 5#15,4#160 |
Details
Operating Voltage AC V RMS Max | 500 |
Connector Style | Plug |
Contact Style | Pin |
Insert Material | Neoprene |
Insert Arrangement | 28A16 |
Amperage Rating | 22A & 135A |
Mounting Type | Wall Mount |
Operating Voltage DC | 700 |
No. of Contacts | 9 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Polycarbonate Enclosure, 7 in H, 4 in W, 3-1/2 in D, NEAM 4X, Screw On, 2 PK (9514000)
- EATON Non-ill 2-pos Mtn Sel Swtch Lever Style (M22-WRK3-K20)
- POWER FIRST Wire Connector, Orange, PK300 (5UYH7)
- CONDOR USA Unloader Valve, MDR11 Series, Standard (EV1Wi)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, 45 Degree Male, .38-.50", 3/4", Aluminum (VHC1035)
- MARMAT BNC Male to F Connector (VAD18)
- SIMPSON STRONG-TIE Tie Connectr Rigid Rtc2Z (RTC2Z)
- HARTING Han Inox 10B-Gs-R-M32 (19443100547)
- IFM Wireable 1/2" connector (E11764)
- IFM Wireable M12 connector (E12673)
- Itt Cannon Cable Connectors