Shop All Cable Connectors
Itt Cannon
CABAYONET
Mfr # CA3100E2821SXBF80F85G905
Zoro # G707581748
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Style Receptacle
- Operating Voltage AC V RMS Max 500
- Contact Size 37#15
- Contact Style Pin
- No. of Contacts 37
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3100E2821SXBF80F85G905
- Zoro # G707581748
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 37#15 |
Details
Connector Style | Receptacle |
Operating Voltage AC V RMS Max | 500 |
Contact Style | Pin |
No. of Contacts | 37 |
Insert Material | Neoprene |
Insert Arrangement | 28-21 |
Operating Voltage DC | 700 |
Mounting Type | Wall Mount |
Amperage Rating | 22A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Power Contactor, 3 Poles, 480V AC, 50 A (3RT20361AV60)
- QUICKCABLE Nylon Butt Connect, Flared, 16-14ga, PK100 (162280-100)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 95 A, Reversing: No (XTCE095F00B)
- ENM Hour Meter, 1.68" L, 1.68" W (T50B59)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- HARTING Han Inox 10B-Gs-R-M32 (19443100547)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, 90 Degree Male .38-.50", 1/2", Nylon (NHC2023CR)
- IFM Wireable M12 connector (E10108)
- AMPHENOL ER 7C 716S SKT PLUG (MS3106A16S1S)
- IFM Wireable M12 connector (E12261)
- SWE-TECH 3C RG58 Solid Core BNC Male Crimp Connector, 50 Ohm, 3 Piece Set (FWT31X1-05500)
- Itt Cannon Cable Connectors