Shop All Cable Connectors
Itt Cannon
CABAYONET
Mfr # CA3100E2821PWBF80
Zoro # G907581937
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contacts Supplied Yes
- Operating Voltage AC V RMS Max 500
- Amperage Rating 22A
- Sealing IP67
- Contact Plating Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA3100E2821PWBF80
- Zoro # G907581937
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 37#15 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Flat Elbow, 300 Series, Elbows (311)
- SIEMENS Relay Socket, Screw Clamp, White (3TX7144-4E5)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 300A, 600V AC, Non-Indicating (A6T300)
- SIEMENS Circuit Breaker, QP Series 35A, 2 Pole, 120/240V AC (ITEQ235)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- BELL OUTDOOR 2 1/2 Squeeze Clamp Straight Connector (3310)
- SWE-TECH 3C RG6 Quad Shield BNC Compression Connector Orange Band, 25PK (FWT31X4-32125)
- SWE-TECH 3C BNC Barrel Connector Coupler, BNC Male to BNC Male, 50 Ohm (FWT30X3-00100)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .31-.38", 1/4", Aluminum (SHC1005)
- GIZMO 45650 0.37 in. Romex Cable Connector - (GI709539)
- GARDNER BENDER Connector Rg-6 Push-On F-Conn (ITC-RG-6)
- Itt Cannon Cord Grips