Shop All Cable Connectors
Itt Cannon
CABAYONET
Mfr # CA3100E2821PBF80F97
Zoro # G607581855
Free Shipping & Returns
$78.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Arrangement 28-21
- Operating Voltage AC V RMS Max 500
- Connector Style Plug
- Operating Voltage DC 700
- Insert Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA3100E2821PBF80F97
- Zoro # G607581855
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 37#15 |
Details
Insert Arrangement | 28-21 |
Operating Voltage AC V RMS Max | 500 |
Connector Style | Plug |
Operating Voltage DC | 700 |
Insert Material | Neoprene |
Contact Style | Pin |
Amperage Rating | 22A |
Mounting Type | Wall Mount |
No. of Contacts | 37 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 1, Screw On (SC060804NK)
- POWER FIRST Piggyback, Double Crimp, Vinyl, 16-14, PK50 (31A496)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 2PST, 60 A, NEMA 1 (D222N)
- HUBBELL Wall Swtch, 4-Way, 20A, SS, Barrl Key Lockng (HBL1224RKL)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Accessories (LNM40BPK100)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connectors, Straight Male, .500"- .625" (12.7- 15.8), Nylon Standard Style (SHC2036CR)
- LEGRAND Cable Connectors/Terminators, 9IN ENCLOSURE WITH COVER (ENP0900NA)
- IFM Wireable M8 connector (E11255)
- AMPHENOL APH973106A2214P (973106A2214P)
- AMPHENOL SEE ASSEMBLY (973106A1810P)
- Itt Cannon Cable Connectors