Shop All Cable Connectors
Itt Cannon
CABAYONET
Mfr # CA3100E2821PBF80A17605
Zoro # G707581915
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No. of Contacts 37
- Contact Size 37#15
- Insert Arrangement 28-21
- Operating Voltage DC 700
- Insert Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3100E2821PBF80A17605
- Zoro # G707581915
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 37#15 |
Details
No. of Contacts | 37 |
Insert Arrangement | 28-21 |
Operating Voltage DC | 700 |
Insert Material | Neoprene |
Contact Style | Pin |
Operating Voltage AC V RMS Max | 500 |
Mounting Type | Wall Mount |
Connector Style | Receptacle |
Amperage Rating | 22A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Emitter Xub (XUB2AKSNM12T)
- SIEMENS Contact Block, Momentary Action, 22mm (3SU1400-1AA10-1BA0)
- SCHNEIDER ELECTRIC IEC Control Relay, 1NO/1NC, 24VAC, 10A (CA2SK11B7)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 1-1/4 (EYF-125)
- ITT CANNON ER 4C 416S SKT PLUG (MS3106F14S2S)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- AMPHENOL SEE ASSEMBLY (973106A1811P)
- CABLE WHOLESALE CAT-6 Cable Bulk (10X8-031SH)
- BELL OUTDOOR Connector (4802-4)
- IFM Wireable M12 connector (EVC815)
- PCTEL & MAXRAD PCTEL & Maxrad TC 0.75 in. Nmo Style Trunk Mount with 17 ft. Rg58U Coaxial Cable & Crimp On TNC Connector (TC)
- Itt Cannon Cable Connectors