Shop All Cable Connectors
Itt Cannon
CABAYONET
Mfr # CA3100E2816SBF80A17605
Zoro # G507581757
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Size 20#15
- Operating Voltage AC V RMS Max 500
- Contact Style Pin
- Insert Material Neoprene
- No. of Contacts 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA3100E2816SBF80A17605
- Zoro # G507581757
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 20#15 |
Details
Operating Voltage AC V RMS Max | 500 |
Contact Style | Pin |
Insert Material | Neoprene |
No. of Contacts | 20 |
Amperage Rating | 22A |
Mounting Type | Wall Mount |
Operating Voltage DC | 700 |
Connector Style | Receptacle |
Insert Arrangement | 28-16 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Toggle Switch (ON)-ON SPDT 10A @ 277V Screw Terminals (1TL1-8)
- NVENT HOFFMAN Removable Hinge with Quick-Release Latch, Contoured, Type 12, 8.00x6.0 (A864DL)
- MERSEN Open Fuse Block, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (30322)
- BLACK BOX Slim-Net Cat6 250-Mhz 28-Awg Stranded Ethernet Patch Cable - (C6PC28-RD-02)
- ITT CANNON ER 4C 416S SKT PLUG (MS3106F14S2S)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Junior, .25"-.31", 1/2" NPT, Black (HJ1058BPK25)
- KLEIN TOOLS Weatherproof F-Compression Connectors RG6 50-Pack (VDV812-624)
- AMPHENOL SEE ASSEMBLY (973106A1811P)
- W BOX BNC - BNC RG59 CABLE 6 FT, 5PK (0E-606BNC5)
- MAXRAD Maxrad NMO58UBN 17 ft. Rg58-U Coax with Crimp Bnc Connector (NMO58UBN)
- Itt Cannon Cable Connectors