Shop All Cable Connectors
Itt Cannon
CABAYONET
Mfr # CA3100E24A28SBF8005
Zoro # G307581551
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shell Material Aluminum Alloy
- Shielding Yes
- Operating Temperature °F (°C) -67 to +257 (-55 to +125)
- Operating Voltage AC V RMS Max 200
- Connector Style Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA3100E24A28SBF8005
- Zoro # G307581551
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 28#15 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Aftermarket Square D/Schneider Current Style Devices Control Coil - Replaces 31041-400-60, Size 00 (SD01480)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 20A, SPST-N/C (RIB2401SB-NC)
- VAST Safety End Cap, 3-1/4"X1-5/8", Red, PK25 (V801NEOCPR-25)
- EATON ProxSwitch, 18mm, Unshielded, NPN, NC, 2m (E57P-18UNC12-C2)
- ITT CANNON ER 4C 416S SKT PLUG (MS3106F14S2S)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- REMKE MC Cable Connector, Al, 1/2", .525-.650 (RTK-050-1)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connector Accessories, Non-Metallic Locknut, 1" (31622008LPK50)
- WIELAND Box Of 10 Heavy Duty Connector (70.310.1640.0)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Junior, .25"-.31", 1/2" NPT, Black (HJ1058BPK25)
- KLEIN TOOLS Universal F Compression Connectors RG59 10-Pack (VDV812-615)
- Itt Cannon Cord Grips