Shop All Cable Connectors
Itt Cannon
CABAYONET
Mfr # CA3100E249PBF80F4205
Zoro # G807581563
product price: $79.75
/ea
Free Shipping & Returns
$79.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Arrangement 24-9
- Contact Size 2#160
- Amperage Rating 135A
- Operating Voltage DC 700
- Operating Voltage AC V RMS Max 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3100E249PBF80F4205
- Zoro # G807581563
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 2#160 |
Details
Insert Arrangement | 24-9 |
Amperage Rating | 135A |
Operating Voltage DC | 700 |
Operating Voltage AC V RMS Max | 500 |
Connector Style | Receptacle |
Insert Material | Neoprene |
No. of Contacts | 2 |
Contact Style | Pin |
Mounting Type | Wall Mount |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (2) Port, 1/4-18 in FNPT, DPDT, 0 to 175 psi, Standard Action (9012GGW24)
- GROTE 16-14 AWG Heat Shrink Ring Terminal 3/8" Stud PK (83-2414)
- CAROL 12 AWG 4 Conductor Carolprene Portable Cord 600V 250 ft. BK (02726.85.01)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1200 sq ft, White (WS1000NW)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- REMINGTON INDUSTRIES N-Type Female Bulkhead Coax Connector, Thread Pnl Mnt Jack for RG-58, RG-141, RG-303, LMR-195 Cbls (082-5378-RFX)
- CABLE WHOLESALE F-Pin Coaxial Quick Connect Adapter, Threaded F-Pin Female to Quick F-Pin Male (200-103)
- BELL OUTDOOR Closure Plugs 1 Npt Gray..Bag Of 4.. (5271-0)
- ECLIPSE TOOLS Conn, CATV F Push, On, RG6, PK10 (902-383-10)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connector Accessories, Nylon Locknut, PG7 (LNP7BPK100)
- GAMPAK Gampak 49630 0.37 in. BX-MC-Flex Duplex Connector (3181674)
- Itt Cannon Cable Connectors