Shop All Cable Connectors
Itt Cannon
CABAYONET
Mfr # CA3100E245SBF80A17605
Zoro # G907581678
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amperage Rating 22A
- Mounting Type Wall Mount
- Contact Style Pin
- No. of Contacts 16
- Connector Style Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3100E245SBF80A17605
- Zoro # G907581678
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 16#15 |
Details
Amperage Rating | 22A |
Mounting Type | Wall Mount |
Contact Style | Pin |
No. of Contacts | 16 |
Connector Style | Receptacle |
Insert Material | Neoprene |
Operating Voltage AC V RMS Max | 500 |
Operating Voltage DC | 700 |
Insert Arrangement | 24-15 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Ill V-pos Mtn Sel Swtch Lever Style Sil (M22-WLKV-G)
- BUSSMANN 25A Fusetron FRS-R Cartridge Time Delay Cartridge Fuse (FRS-R-25)
- EATON WIRING DEVICES Wht Coaxial Jack W/Wall Plate (1172W)
- DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 25 A, Reversing: Yes (6EAX5)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .31-.38", 1/4", Aluminum (SHC1005)
- HARTING M32 To 1" Npt Adapter (73000005320)
- AMPHENOL APH973106A2214P (973106A2214P)
- IFM Wireable M8 connector (E12463)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connectors, Straight Male, .500"- .625" (12.7- 15.8), Nylon Standard Style (SHC2036CR)
- IFM Wireable M8 connector (ZJ4010)
- Itt Cannon Cable Connectors