Shop All Cable Connectors
Itt Cannon
CABAYONET
Mfr # CA3100E245PYBF80F97A176
Zoro # G907581715
product price: $90.25
/ea
Free Shipping & Returns
$90.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Style Pin
- Operating Voltage DC 700
- Amperage Rating 22A
- Connector Style Receptacle
- Insert Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3100E245PYBF80F97A176
- Zoro # G907581715
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 16#15 |
Details
Contact Style | Pin |
Operating Voltage DC | 700 |
Amperage Rating | 22A |
Connector Style | Receptacle |
Insert Material | Neoprene |
No. of Contacts | 16 |
Operating Voltage AC V RMS Max | 500 |
Mounting Type | Wall Mount |
Insert Arrangement | 24-15 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Cable Zip Ties 40" Inch Long Extra Heavy Duty - UV Resistant Nylon - 250 Lbs Tensile Strength - 50 pcs Pack (CT40BK-50)
- BOX PACKAGING Global Industrial„¢ 120# Cable Ties Natural 16" 100 Pack (CT16120)
- NVENT HOFFMAN Proline Fastener Packages, M5x10mm (ASM5T)
- PANDUIT 11.5" L Cable Tie NAT PK 100 (PLT3S-C)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- PCTEL & MAXRAD PCTEL & Maxrad TC 0.75 in. Nmo Style Trunk Mount with 17 ft. Rg58U Coaxial Cable & Crimp On TNC Connector (TC)
- HARTING M32 To 1" Npt Adapter (73000005320)
- KLEIN TOOLS Universal BNC Compression Connectors RG6-R6Q 35-Pack (VDV813-613)
- WCTA / WELDINGCUTTINGTOOLS&ACCESSLLC SOLDER-LEAD FREE 95/5 1#* (AW55804)
- ECLIPSE TOOLS F Connector, RG6 Quad, PK50 (705-002-BU-50)
- AMPHENOL APH973102A14S2P (973102A14S2P)
- Itt Cannon Cable Connectors