Shop All Cable Connectors
Itt Cannon
CABAYONET
Mfr # CA3100E245PXBF80F97A176
Zoro # G007581677
Free Shipping & Returns
$90.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Voltage AC V RMS Max 500
- Contact Size 16#15
- Insert Material Neoprene
- Connector Style Receptacle
- Operating Voltage DC 700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA3100E245PXBF80F97A176
- Zoro # G007581677
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 16#15 |
Details
Operating Voltage AC V RMS Max | 500 |
Insert Material | Neoprene |
Connector Style | Receptacle |
Operating Voltage DC | 700 |
No. of Contacts | 16 |
Mounting Type | Wall Mount |
Contact Style | Pin |
Insert Arrangement | 24-15 |
Amperage Rating | 22A |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Oil Resistant Control, PUR, No16, 12G, 100ft (CF77-UL-15-12-D)
- WIEGMANN Fiberglass Enclosure, 5.72 in H, 6 in W, 4.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J60604CHTL)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, 1 In (31622008L)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Red (SNAP2172RTRA)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- ITT CANNON ER 4C 416S SKT PLUG (MS3106F14S2S)
- QUEST TECHNOLOGY INTERNATIONAL BNC (Male) Connector, 75 Ohm - 3Pc-Crimp-On, Rg-59/62 (CBB-3210)
- TRIPP LITE CA6 RJ45 PASS-THROUGH FTP MODU (N232-050-FTP)
- REMKE MC Cable Connector, Al, 2", 2.225-2.350 (RTK-200-15)
- HALEX 100PK38 Cla Connector (05103B)
- IFM Wireable M8 connector (E11550)
- Itt Cannon Cord Grips