Shop All Cable Connectors
Itt Cannon
CABAYONET
Mfr # CA3100E245PWBF80F97A176
Zoro # G607581732
Free Shipping & Returns
$90.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Arrangement 24-15
- No. of Contacts 16
- Operating Voltage AC V RMS Max 500
- Mounting Type Wall Mount
- Amperage Rating 22A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA3100E245PWBF80F97A176
- Zoro # G607581732
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 16#15 |
Details
Insert Arrangement | 24-15 |
No. of Contacts | 16 |
Operating Voltage AC V RMS Max | 500 |
Mounting Type | Wall Mount |
Amperage Rating | 22A |
Connector Style | Receptacle |
Contact Style | Pin |
Insert Material | Neoprene |
Operating Voltage DC | 700 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Watertight Twist-Lock Receptacle 3P 4W 480VAC (HBL2430SW)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YAD28M16E58)
- BRAD HARRISON Internal Thread Connector, 5, Male, 16 AWG (1A5002-34)
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie BL (G-20-030-BU)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .13-.19", 3/4", Aluminum (SHC1030)
- ANCOR Marine Grade Electrical Wire Seal - Round Cable - 1 to 3/0 AWG, (765004)
- IFM Wireable M12 connector (E18163)
- HALEX 100PK38 Cla Connector (05103B)
- LEGRAND Cable Connectors/Terminators, WALL PHONE TJ PLATE SS (403STJ1WP)
- DYNO DYNO: CONNECTOR- BNC-RG59C - BNC Compression for RG59 (DYN-900024)
- Itt Cannon Cable Connectors