Shop All Cable Connectors
Itt Cannon
CABAYONET
Mfr # CA3100E245PBF80F97A176
Zoro # G907581913
product price: $90.25
/ea
Free Shipping & Returns
$90.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Material Neoprene
- Mounting Type Wall Mount
- Amperage Rating 22A
- Insert Arrangement 24-15
- No. of Contacts 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3100E245PBF80F97A176
- Zoro # G907581913
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 16#15 |
Details
Insert Material | Neoprene |
Mounting Type | Wall Mount |
Amperage Rating | 22A |
Insert Arrangement | 24-15 |
No. of Contacts | 16 |
Operating Voltage AC V RMS Max | 500 |
Connector Style | Receptacle |
Contact Style | Pin |
Operating Voltage DC | 700 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Control, Decorator Switch, Specification Grade, Three Way, 15A 120/277V AC, Back and Side Wired, Black (DS315BK)
- TEMPO COMMUNICATIONS Telephone Test Set (TM-500)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPST (RIB2401SB)
- ZORO SELECT Strut Channel, 4 ft. L, Whte Painted Steel (FS-200SS WT 48.00)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- IFM Wireable M8 connector (E11255)
- WCTA / WELDINGCUTTINGTOOLS&ACCESSLLC SOLDER-LEAD FREE 95/5 1#* (AW55804)
- GENERAL WIRE SPRING General Wire 25HE1 25'x1/4" Flexicore Cable w/ Spring End (25HE1)
- SWE-TECH 3C BNC Barrel Connector Coupler, BNC Male to BNC Male, 50 Ohm (FWT30X3-00100)
- ABB Nonmetallic Cable Connector, 1/2KO, 1.00In (3201-TB)
- IFM Wireable M18 connector (E10137)
- Itt Cannon Cord Grips