Shop All Cable Connectors
Itt Cannon
CABAYONET
Mfr # CA3100E2428SBF80A17605
Zoro # G907581982
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Material Neoprene
- Insert Arrangement 24-11
- Contact Size 24#15
- Contact Style Pin
- Operating Voltage AC V RMS Max 1050
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3100E2428SBF80A17605
- Zoro # G907581982
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 24#15 |
Details
Insert Material | Neoprene |
Insert Arrangement | 24-11 |
Contact Style | Pin |
Operating Voltage AC V RMS Max | 1050 |
Operating Voltage DC | 250 |
Mounting Type | Wall Mount |
No. of Contacts | 24 |
Amperage Rating | 22A |
Connector Style | Receptacle |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Light Almond (DR20LA)
- HUBBELL WIRING DEVICE-KELLEMS Watertight Dockside Receptacle With Wing (M5200RS1)
- QUICKCABLE Automotive Fuse, ATC Series, 20A, 32V DC, 5 PK (509129-2005)
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 277VAC L7-20R BK (HBL2330)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- ABB Nonmetallic Cable Connector, 1/2KO, 1.00In (3201-TB)
- HUBBELL WIRING DEVICE-KELLEMS Ip68 20Mm Plastic Compression For 12/3 S (SECM20B)
- SIGMA Sigma C-500 0.37 in. NM-SE Cable Cable Connector 100 per Box (3402021)
- KEEN 49630 0.37 in. BX-MC-Flex Duplex Connector (KE157789)
- JONARD TOOLS RJ45 CAT6 Pass-Through Connectors, PK 50 (RJ45-650)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .17-.45", 20MM, Gray (SECM20G)
- Itt Cannon Cable Connectors