Shop All Cable Connectors
Itt Cannon
CABAYONET
Mfr # CA06COME2821PBF8044F0
Zoro # G807581723
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No. of Contacts 37
- Operating Voltage AC V RMS Max 500
- Amperage Rating 22A
- Contact Size 37#15
- Insert Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA06COME2821PBF8044F0
- Zoro # G807581723
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 37#15 |
Details
No. of Contacts | 37 |
Operating Voltage AC V RMS Max | 500 |
Amperage Rating | 22A |
Insert Material | Neoprene |
Operating Voltage DC | 700 |
Contact Style | Pin |
Insert Arrangement | 28-21 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC CONN STR LIQ TITE 1"" MI (45762)
- SIEMENS Plug-In Relay, 120V AC Coil Volts, Square, 5 Pin, SPDT (3TX7110-5JF13)
- SQUARE D Circuit Breaker Neutral Lug Kit (Q1100AN)
- OMRON 2NC Safety Interlock Switch IP 67 (D4BS-4AFS-NPT)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- IFM Wireable M12 connector (E12261)
- REMKE MC Cable Connector, Al, 2", 2.225-2.350 (RTK-200-15)
- ANCOR Marine Grade Electrical Wire Seal - Flat Cable, 14/3 to 12/3 AWG (765012)
- GARDNER BENDER Connector F Coax Compression (GDC-6C)
- IFM Wireable M8 connector (E11255)
- REMKE MC Cable Connector, Al, 1/2", .525-.650 (RTK-050-1)
- Itt Cannon Cable Connectors