Shop All Cable Connectors
Itt Cannon
CABAYONET
Mfr # CA06COME2821PBF8044
Zoro # G807581709
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Style Pin
- No. of Contacts 37
- Operating Voltage AC V RMS Max 500
- Contact Size 37#15
- Insert Arrangement 28-21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA06COME2821PBF8044
- Zoro # G807581709
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 37#15 |
Details
Contact Style | Pin |
No. of Contacts | 37 |
Operating Voltage AC V RMS Max | 500 |
Insert Arrangement | 28-21 |
Insert Material | Neoprene |
Amperage Rating | 22A |
Operating Voltage DC | 700 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 12-10 AWG Nylon Locking Fork Terminal #8 Stud PK500 (MNG10-8FLK)
- ABB Thomas & Betts-Carlon E987RR PVC Junct Box 6 x 6 x 4 In. (6742464)
- SIEMENS STAND ALONE INSTALL BRACKET (3RU2916-3AA01)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 3100 lb. (02201045)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- ABB Nonmetallic Cable Connector, 1/2KO, 1.00In (3201-TB)
- IFM Wireable M12 connector (E18059)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, 90 Degree Male .38-.50", 1/2", Nylon (NHC2023CR)
- IFM Wireable M12 connector (E12673)
- SWE-TECH 3C RG58 Solid Core BNC Male Crimp Connector, 50 Ohm, 3 Piece Set (FWT31X1-05500)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connector Accessories, Non-Metallic Locknut, 1/2" (31622003LPK50)
- Itt Cannon Cable Connectors