Shop All Cable Connectors
Itt Cannon
CABAYONET
Mfr # CA06COME2816PXB01
Zoro # G907581920
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Style Pin
- Insert Arrangement 28-16
- No. of Contacts 20
- Contact Size 20#15
- Operating Voltage DC 700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA06COME2816PXB01
- Zoro # G907581920
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 20#15 |
Details
Contact Style | Pin |
Insert Arrangement | 28-16 |
No. of Contacts | 20 |
Operating Voltage DC | 700 |
Amperage Rating | 22A |
Insert Material | Neoprene |
Operating Voltage AC V RMS Max | 500 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Nail-Set Punch, 1/32", 2/32", 3/32 (CMHT82541)
- COLEMAN CABLE ACE OU-SJT163-WH Extension Cord, 16/3 AWG Cable, 15 ft L, 13 A, 125 V, White (23528801)
- WIEGMANN Fiberglass Enclosure, 11.70 in H, 12 in W, 6.10 in D, NEAM 4X; 6P; 12, Hinged (HW-J121206CHSCWW)
- RACO Insulated Connector, 3/8 In., 90 Deg (3541RAC)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- AMPHENOL APH973106A2214P (973106A2214P)
- IFM Wireable M12 connector (E12261)
- DYNO DYNO: CONNECTOR- BNC-RG59C - BNC Compression for RG59 (DYN-900024)
- LEVITON Yellow 20a125v Connector (010-520CV-000)
- AMPHENOL SEE ASSEMBLY (973106A1810P)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Metric Aluminum Cord Connectors, Straight Female, .50-.62", M20 Thread (SHCM201024)
- Itt Cannon Cord Grips