Shop All Cable Connectors
Itt Cannon
CABAYONET
Mfr # CA06COME2214PBF8044
Zoro # G807582560
Free Shipping & Returns
$97.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Style Circular
- Mounting Type Cable
- Operating Voltage DC 700
- Contact Style Pin
- Contact Size 19#15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA06COME2214PBF8044
- Zoro # G807582560
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 19#15 |
Details
Connector Style | Circular |
Mounting Type | Cable |
Operating Voltage DC | 700 |
Contact Style | Pin |
Amperage Rating | 22A |
No. of Contacts | 19 |
Operating Voltage AC V RMS Max | 500 |
Insert Arrangement | 22-14 |
Insert Material | Neoprene |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 50A Marine Locking Plug 3P 4W 125/250VAC GY (HBL63CM65)
- TITAN FASTENERS 156 PC Electrical Nylon Wire Terminal Assortment (TFP18NYLWT156)
- ROADPRO All Purpose Electrical Wire, 14ga., 15ft. (RP1415)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire Grounding, 20A 250V, 6-20R, Orange, Single Pack (IG5461)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- IFM Wireable M12 connector (E12356)
- IFM Wireable M12 connector (EVC814)
- IFM Wireable M23 connector (E60136)
- L.H. DOTTIE L.H. Dottie 1/2'' Non-Metallic Cable Connector, 50PK (NMC50)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, 3.00-3.25", 3", Aluminum (SHC1095)
- IFM Wireable M12 connector (E12261)
- Itt Cannon Cable Connectors