Shop All Cable Connectors
Itt Cannon
CABAYONET 812
Mfr # CA3101E2223PBF80F97
Zoro # G907581975
product price: $99.19
/ea
Free Shipping & Returns
$99.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Voltage AC V RMS Max 500/900
- Amperage Rating 41A
- Insert Material Neoprene
- Contact Size 8#12
- Operating Voltage DC 1250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3101E2223PBF80F97
- Zoro # G907581975
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 8#12 |
Details
Operating Voltage AC V RMS Max | 500/900 |
Amperage Rating | 41A |
Insert Material | Neoprene |
Operating Voltage DC | 1250 |
Connector Style | Receptacle |
Insert Arrangement | 22-23 |
Mounting Type | In-line Cable |
Contact Style | Pin |
No. of Contacts | 8 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Wire Rod Flange Clip with Stud (4Z4S)
- VINYLGUARD Shrink Tubing, 1.5in ID, Black, 25ft (30-VG-1500B-G2)
- SCHNEIDER ELECTRIC Pilot Light, Incan, Red, 110-120V (9001SKP1R31)
- QUEST MFG Cable Tray T Wall Holder with Clamp Set, 6", Zinc (CT0022-06-03)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- REMKE MC Cable Connector, Al, 3/4", .955-1.080 (RTK-075-5)
- REMKE MC Cable Connector, Al, 1-1/2", 1.725-1.850 (RTK-150-11)
- KEEN 49630 0.37 in. BX-MC-Flex Duplex Connector (KE157789)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .13-.19", 3/4", Aluminum (SHC1030)
- JONARD TOOLS Unshielded RJ45 Passthrough Connector for CAT6A Cable (RJ456AUS-100)
- GARDNER BENDER Connector F Coax Compression (GDC-6CM)
- Itt Cannon Cable Connectors