Shop All Cable Connectors
Itt Cannon
CABAYONET 4816
Mfr # CA3106E3610SBF80F0A232
Zoro # G707581656
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Voltage DC 700
- Connector Style Plug
- Insert Arrangement 36-10
- Mounting Type Cable
- No. of Contacts 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E3610SBF80F0A232
- Zoro # G707581656
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 48#15 |
Details
Operating Voltage DC | 700 |
Connector Style | Plug |
Insert Arrangement | 36-10 |
Mounting Type | Cable |
No. of Contacts | 48 |
Operating Voltage AC V RMS Max | 500 |
Amperage Rating | 22A |
Contact Style | Pin |
Insert Material | Neoprene |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Rock/Swtch, 3 Term On/Off, Amber, 25A, 12V (82-0302)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 18 Spaces, 100A, 120/240V, Convertible Main Lug, 1 Phase (NQ18L1)
- VELVAC 22-18 AWG Heat-Shrink Ring Terminal 5/16" Stud PK10 (30116)
- TECHFLEX Tinned Copper, Tubular Braid, 7/64" (MBN0.11SV)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- GARDNER BENDER Connector Rg-6 Push-On F-Conn (ITC-RG-6)
- IFM Wireable M8 connector (E10919)
- ECLIPSE TOOLS BNC Connector for RG6/U, PK20 (705-006-BK-20)
- IFM Wireable M12 connector (E11145)
- LEVITON TAMPER RECEPT WHITE 10PK (T5320-WMP)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .19-.25", 1/2", Nylon (SHC2021CR)
- Itt Cannon Cord Grips