Shop All Cable Connectors
Itt Cannon
CABAYONET 2416
Mfr # CA3100E2428SB02G9
Zoro # G907582354
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Size 24#15
- Amperage Rating 22A
- Contact Style Pin
- Insert Arrangement 24-11
- No. of Contacts 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA3100E2428SB02G9
- Zoro # G907582354
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 24#15 |
Details
Amperage Rating | 22A |
Contact Style | Pin |
Insert Arrangement | 24-11 |
No. of Contacts | 24 |
Mounting Type | Wall Mount |
Insert Material | Neoprene |
Connector Style | Receptacle |
Operating Voltage AC V RMS Max | 1050 |
Operating Voltage DC | 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 1.02 to 1.27A (B1.45)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, Spiral, Gray (HJ1040G)
- SQUARE D Molded Case Circuit Breaker, JDL Series 150A, 3 Pole, 600V AC (JDL36150)
- MERSEN Pwr Dist Block, 175A, 3P, 2/0-14 AWG, 600VAC (MPDB63153)
- ITT CANNON ER 4C 416S SKT PLUG (MS3106F14S2S)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- HALEX 100PK38 Cla Connector (05103B)
- REMKE MC Cable Connector, Al, 1-1/2", 1.725-1.850 (RTK-150-11)
- IFM Wireable M12 connector (E18161)
- BELL OUTDOOR 2 1/2 Squeeze Clamp Straight Connector (3310)
- LEGRAND Cable Connectors/Terminators, 9IN ENCLOSURE WITH COVER (ENP0900NA)
- Itt Cannon Cord Grips