Shop All Pin & Sleeve Connectors
Itt Cannon
CAB 6C 616S SKT PLUG
Mfr # CB6E14S6SC
Zoro # G807163950
product price: $61.55
/ea
$61.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Material Neoprene
- Contact Material Copper Alloy
- Amperage Rating 22A
- Mounting Type Cable
- Operating Temperature °F (°C) -55 C to + 125 C (-67 F to + 257 F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CB6E14S6SC
- Zoro # G807163950
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 6#15S |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Hubbell 2 Socket Duplex 106 Outlet Faceplate - 2 x Socket(s) - Gray (BR106G)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Duplex, GFCI, Round, Universal (14147WH)
- DISCO Ylw Nyln Crimp Terminal .250Tab F/InsM/Spd 12-10G Wire PK10 (12163PK)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 2.5A, 600V AC, Non-Indicating (KLDR02.5)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 480V (HBL5100C7W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 480V (HBL430C7W)
- MARINCO Cll3Rn-A Marinco Black Cam Cover (CLL3RN-A)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 480V (HBL530C7W)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 250V (HBL4100C12W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 250V (HBL430C9W)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 125V (HBL360C4W)
- Itt Cannon Pin & Sleeve Connectors