Shop All Pin & Sleeve Connectors
Itt Cannon
CAB 6C 616S SKT PLUG
Mfr # CA3106E14S6SBF80F0
Zoro # G607163938
product price: $56.75
/ea
$56.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Voltage AC V RMS Max 200
- Amperage Rating 22A
- Contact Size 6#15S
- Operating Voltage DC 250
- Contact Style Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E14S6SBF80F0
- Zoro # G607163938
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 6#15S |
Details
Operating Voltage AC V RMS Max | 200 |
Amperage Rating | 22A |
Operating Voltage DC | 250 |
Contact Style | Pin |
Insert Material | Neoprene |
Connector Style | Plug |
Specification | MIL-DTL-5015 Type |
Insert Arrangement | 14S-6 |
No. of Contacts | 6 |
Connector Type | Connector Circular |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Electrical Box Cover, Round, Round, Steel, Blank and Flat (5374-1)
- BURNDY Two Hole Lug Compress Conct, 250 kcmil (YA292N)
- ZORO SELECT Flexible Aluminum Conduit, 50 ft. L (5601-24-00)
- CAROL 16 AWG 10 Conductor Portable Cord 600V 100 ft. BK (09610)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL320C7W)
- MARINCO Cls40Fb-B Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Wht (B) (CLS40FB-B)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 125V (HBL360C4W)
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- MARINCO Cls40Frsb-D Cls Series Mnt (400A/600V) 1.125" Stud; Female-Blue (D) (CLS40FRSB-D)
- MARINCO Cls20Mb-G Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Orng (G) (CLS20MB-G)
- MARINCO Cls40Fb-F Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Brwn (F) (CLS40FB-F)
- Itt Cannon Pin & Sleeve Connectors