Shop All Circular Connectors
Itt Cannon
CAB 6C 616S SKT PLUG
Mfr # CA3106E14S6SBF80A232
Zoro # G307487723
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amperage Rating 22A
- No. of Contacts 6
- Mounting Type Cable
- Contact Style Pin
- Insert Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA3106E14S6SBF80A232
- Zoro # G307487723
- Country of Origin United States
- Category Circular Connectors
Dimensions
Contact Size | 6#15S |
Details
Amperage Rating | 22A |
No. of Contacts | 6 |
Mounting Type | Cable |
Contact Style | Pin |
Insert Material | Neoprene |
Connector Style | Plug |
Operating Voltage AC V RMS Max | 200 |
Insert Arrangement | 14S-6 |
Operating Voltage DC | 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Lined Heat Shrink Tubing-Assorted 8-Pack, 6", 20-2/0 AWG, Black (301506)
- SOUTH MAIN HARDWARE 8-in 75-lb, Dark Brown, 100 Standard Nylon Tie (220149)
- SIEMENS Non-Illuminated Selector Switch, 1NO, White (3SU1100-2BF60-1BA0)
- SIGMA ELECTRIC STR CONNCTR LQD TGT 1/2"" (49460)
- ITT CANNON CAB 24C 2416 PIN RECP (CA3102E2428PB)
- ITT CANNON ER 8C 812 SKT PLUG (MS3106F2223SF187)
- ITT CANNON ER 3C 316S PIN PLUG (CT6FC14S7PS)
- ITT CANNON ER 4C 4#8 PIN PLUG (MS3106F2422PX)
- ITT CANNON ER 2C 216S PIN PLUG (MS3106F16S4PX)
- ITT CANNON KPT 32C 3220 PIN PLUG (MS3116F1832P)
- AMPHENOL ER 6C 616S SKT PLUG (AIT6E14S6SS)
- Itt Cannon Circular Connectors