Shop All Pin & Sleeve Connectors
Itt Cannon
CAB 6C 616S SKT PLUG
Mfr # CA3106E14S6SB14
Zoro # G907163966
product price: $61.15
/ea
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Material Neoprene
- Insert Arrangement 14S-6
- Operating Voltage DC 250
- Connector Style Plug
- Contact Size 6#15S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E14S6SB14
- Zoro # G907163966
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 6#15S |
Details
Insert Material | Neoprene |
Insert Arrangement | 14S-6 |
Operating Voltage DC | 250 |
Connector Style | Plug |
Amperage Rating | 22A |
Specification | MIL-DTL-5015 Type |
No. of Contacts | 6 |
Connector Type | Connector Circular |
Operating Voltage AC V RMS Max | 200 |
Contact Style | Pin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (HBL8200ILW)
- PANDUIT Lug Compression Connector, No.6 AWG (LCBX6-14-L)
- REMINGTON INDUSTRIES 18 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0079 Diameter, Black, 500 ft Length (18UL1007TPCBLA500)
- OMRON Relay Sockets (J7KNA-AR-22 24VS)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 125V (HBL320C4W)
- AMPHENOL CC CAD OD GLAND SZ 2022 (MS305712A)
- MARINCO Cls40Fb-C Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Red (C ) (CLS40FB-C)
- MARINCO Cls40Mrsb-C Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Red (C ) (CLS40MRSB-C)
- MARINCO Cls40Fb-E Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Grn (E) (CLS40FB-E)
- MARINCO Cls2Fb-C Cls Inline Single Pin (400A/600V) #6-#2 Awg Fem-Red (C ) (CLS2FB-C)
- ZORO SELECT Pin and Sleeve connector, Red, 7.5 HP (BRY430C7W)
- Itt Cannon Pin & Sleeve Devices