Shop All Pin & Sleeve Connectors
Itt Cannon
CAB 6C 616S PIN RECP WALL
Mfr # CA3100E14S6PBF80F42
Zoro # G707173974
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Circular
- Shell Plating Olive Drab Cadmium
- Amperage Rating 22A
- Service Rating I
- Operating Voltage DC 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA3100E14S6PBF80F42
- Zoro # G707173974
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 6#15S |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, J UL Class, 1 Poles, 200A Amp Range, 600V AC/DC Volt Rating (62001J)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 20 in D, NEMA 3R; 4; 12; 13, Hinged (N412302420C)
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK100 (EVT-S14FG-TA)
- SQUARE D Miniature Circuit Breaker, QOU Series 25A, 2 Pole, 120/240V AC (QOU225)
- MARINCO Cll3Rn-F Marinco Brown Cam Cover (CLL3RN-F)
- MARINCO Cls20Fb-C Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Red (C ) (CLS20FB-C)
- MARINCO Cls40Fb-E Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Grn (E) (CLS40FB-E)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 250V (HBL460C9W)
- HUBBELL Pin and Sleeve Connector, 100A, 125/250V (M4100C12R)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 600V (HBL420C5W)
- MARINCO Cls2Mb-C Cls Series Inline Sngl Pn (400A/600V) #6-#2 Awg Male-Red (C ) (CLS2MB-C)
- Itt Cannon Pin & Sleeve Connectors