Shop All Pin & Sleeve Connectors
Itt Cannon
CAB 6C 616S PIN RECP
Mfr # CB114S6PS
Zoro # G507173815
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating Temperature °F (°C) -55 C to + 125 C (-67 F to + 257 F)
- Amperage Rating 22A
- Connector Type Circular
- No. of Contacts 6
- Contact Style Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CB114S6PS
- Zoro # G507173815
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 6#15S |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPST-NO, 14 to 24 psi, Standard Action (76052-B00000150-01)
- NVENT HOFFMAN Qline D, Type 4x, 82x80x85mm, Polycarbon (Q889PCD)
- IDEAL Twist On Wire Connector, 20-10 AWG, PK25 (30-1160)
- DAYTON Reversing Drum Switch, Plastic Handle (2X442)
- APPLETON ELECTRIC Connector, 30A, 4P, 3W, Coppr-Free Alum, 600V (ARC3034BC)
- ZORO SELECT Pin and Sleeve Connector, Blue, 5.0 HP (BRY460C9W)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL320C7W)
- MARINCO Cll3Rn-B Marinco White Cam Cover (CLL3RN-B)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL520C7W)
- MARINCO Cls2Mb-E Cls Inline Single Pin (400A/600V) #6-#2 Awg Male-Grn (E) (CLS2MB-E)
- MARINCO Cls40Frsb-C Cls Series Mnt (400A/600V) 1.125" Stud; Female-Red (C ) (CLS40FRSB-C)
- Itt Cannon Pin & Sleeve Connectors