Shop All Pin & Sleeve Connectors
Itt Cannon
CAB 5C 516S PIN PLUG
Mfr # CB6E14S5PS
Zoro # G607173654
product price: $57.75
/ea
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specification MIL-DTL-5015 Type
- Service Rating I
- Shell Color Olive Drab
- Mounting Type Cable
- Contact Material Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CB6E14S5PS
- Zoro # G607173654
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 5#15S |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, 1 Gang, Rectangular, Brass, Single Receptical (6250)
- REMINGTON INDUSTRIES 16 AWG SOOW Portable Cord, 2 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 25' Length (SOOW1602-25)
- TY-RAP 7.31" L Cable Tie BK PK 100 (TY25MX-A)
- VELCRO BRAND TIE, REUSABLE, 8""X1/2"", 60/PK (VEK93007)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 600V (HBL420C5W)
- ZORO SELECT Pin and Sleeve Connector, Red, 10.0 HP (BRY460C7W)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL360C7W)
- MARINCO Cls2Fb-A Cls Inline Single Pin (400A/600V) #6-#2 Awg Fem-Blk (A) (CLS2FB-A)
- AMPHENOL ER 3C 316S PIN RECP (MS3102E10SL3P)
- BRYANT IEC Pin and Sleeve, Watertight Connector Body, 30 A, 277/480 VAC (BRY530C7W)
- MARINCO Cls2Mb-C Cls Series Inline Sngl Pn (400A/600V) #6-#2 Awg Male-Red (C ) (CLS2MB-C)
- Itt Cannon Pin & Sleeve Connectors