Shop All Pin & Sleeve Connectors
Itt Cannon
CAB 5C 516S PIN PLUG
Mfr # CA3106E14S5PB13
Zoro # G507173532
$58.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No. of Contacts 5
- Operating Voltage DC 250
- Insert Arrangement 10SLA4
- Termination Method Solder
- Connector Style Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA3106E14S5PB13
- Zoro # G507173532
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 5#15S |
Details
No. of Contacts | 5 |
Operating Voltage DC | 250 |
Insert Arrangement | 10SLA4 |
Termination Method | Solder |
Connector Style | Plug |
Insert Material | Neoprene |
Contact Style | Pin |
Mounting Type | Cable |
Operating Voltage AC V RMS Max | 200 |
Amperage Rating | 22A |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY POWERFLEX 520 ADAPTER SER A ETHERNET AND COMMUNICATION MODULE (25-COMM-E2P)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, Series HBL500, 10 ft., Ivory (HBL50010IV)
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 30A, 250V AC, Non-Indicating (FRN-R-30)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 6 In. Arm L (ZCKY91)
- MARINCO Cls2Fb-A Cls Inline Single Pin (400A/600V) #6-#2 Awg Fem-Blk (A) (CLS2FB-A)
- BRYANT IEC Pin and Sleeve, Watertight Connector Body, 30 A, 277/480 VAC (BRY530C7W)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 600V (HBL420C5W)
- MARINCO Cls2Fb-C Cls Inline Single Pin (400A/600V) #6-#2 Awg Fem-Red (C ) (CLS2FB-C)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL320C6W)
- HUBBELL Pin & Slve Conn, 60A, 4P, 4W, 600VAC/250VDC (VPR6455)
- MARINCO Cls40Fb-F Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Brwn (F) (CLS40FB-F)
- Itt Cannon Pin & Sleeve Devices