Shop All Pin & Sleeve Connectors
Itt Cannon
CAB 5C 516S PIN PLUG
Mfr # CA3106E14S5PB03
Zoro # G707173516
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Voltage AC V RMS Max 200
- Contact Size 5#15S
- Amperage Rating 22A
- Connector Style Plug
- No. of Contacts 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E14S5PB03
- Zoro # G707173516
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 5#15S |
Details
Operating Voltage AC V RMS Max | 200 |
Amperage Rating | 22A |
Connector Style | Plug |
No. of Contacts | 5 |
Operating Voltage DC | 250 |
Contact Style | Pin |
Insert Material | Neoprene |
Mounting Type | Cable |
Insert Arrangement | 10SLA4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENWAL DETECT-A-FIRE 160F OTHER TEMPERATURE SENSOR (12-E27121-000-05)
- QUAZITE Underground Enclosure Cover, Electric Cover, 11 x 9 Enclosure, 15000 lbs., Polymer Concrete (PC0608HA0017)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Control Cable 600V GN (CF6-15-12-25)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 14/2, 16/2, 16/3 AWG Electrical Cords, PK 10 (Boot-B-10PK)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Marine Grade, Female, Connector Body, 100A 3-Phase Wye 120/208V AC, 4-Pole 5-Wire Grounding (M5100C9R)
- MARINCO Cls40Mrsb-A Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Blk (A) (CLS40MRSB-A)
- HUBBELL Pin & Slve Conn, 60A, 4P, 3W, 600VAC/250VDC (VPR6465)
- MARINCO Cls40Mb-B Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Wht (B) (CLS40MB-B)
- AMPHENOL ER 4C 412 PIN RECP (MS3102A1810P)
- MARINCO Cls40Mrb-Bb-A Cls Series Mnt (400A/600V) 2/0-4/0 Bus Bar Male-Blk (A) (CLS40MRB-BB-A)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL460C7W)
- Itt Cannon Pin & Sleeve Devices