Shop All Pin & Sleeve Connectors
Itt Cannon
CAB 5C 516S PIN PLUG
Mfr # CA06COME14S5PXB
Zoro # G607173555
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Arrangement 10SLA4
- Operating Voltage DC 250
- Operating Voltage AC V RMS Max 200
- Contact Style Pin
- Connector Style Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA06COME14S5PXB
- Zoro # G607173555
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 5#15S |
Details
Insert Arrangement | 10SLA4 |
Operating Voltage DC | 250 |
Operating Voltage AC V RMS Max | 200 |
Contact Style | Pin |
Connector Style | Plug |
No. of Contacts | 5 |
Amperage Rating | 22A |
Insert Material | Neoprene |
Mounting Type | Cable |
Termination Method | Solder |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (MY4Z-DC24(S))
- BRAD HARRISON Internal Thread Connector, 3, Male, 16 AWG (1A3002-34)
- CHAINFLEX 18 AWG 25 Conductor Continuous Flex Control Cable 600V GN (CF5-07-25-100)
- SQUARE D Thermal Unit, 10.90 to 12.10A (A16.2)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL360C7W)
- ZORO SELECT Pin and Sleeve Connector, Red, 5.0 HP (BRY420C7W)
- HUBBELL Pin and Sleeve Connector, 30A, 600VAC (HBL430CS2W)
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- MARINCO Cls40Fb-D Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Blue (D) (CLS40FB-D)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 250V (HBL360C6W)
- MARINCO Clm2F-E Clm Inline Single Pin (150A/600V) #8-#2 Awg Fem-Grn (E) (CLM2F-E)
- Itt Cannon Pin & Sleeve Connectors