Shop All Cable Connectors
Itt Cannon
CAB 4C 416S PIPN RECP
Mfr # CA3101E14S2PBF80A152
Zoro # G907688438
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Style Receptacle
- No. of Contacts 4
- Insert Material Neoprene
- Mounting Type In-line Cable
- Contact Style Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3101E14S2PBF80A152
- Zoro # G907688438
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 4#15S |
Details
Connector Style | Receptacle |
No. of Contacts | 4 |
Insert Material | Neoprene |
Mounting Type | In-line Cable |
Contact Style | Pin |
Amperage Rating | 22A |
Termination Method | Crimp |
Operating Voltage DC | 250 |
Operating Voltage AC V RMS Max | 200 |
Insert Arrangement | 14S-2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE 277VAC Electrically Held Lighting Contactor 2P 30A (CR463L20ANA)
- BUYERS PRODUCTS Black Pre-Wired 7-Function Panel Multi-Function Programmable (6391208)
- SCHNEIDER ELECTRIC Module, Aux Contact, 5A (LUFN11)
- L.H. DOTTIE L.H. Dottie 2'' x 1-1/2'' Reducing Washer, 25PK (RW65)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .31-.38", 1/4", Aluminum (SHC1005)
- BELL OUTDOOR Closure Plugs 1 Npt Gray..Bag Of 4.. (5271-0)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .13-.19", 3/4", Aluminum (SHC1030)
- IFM Wireable M12 connector (EVC815)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, 90 Degree Male .50-.63", 1/2", Nylon (NHC2024CR)
- IFM Wireable M12 connector (E12356)
- Itt Cannon Cable Connectors