Shop All Pin & Sleeve Connectors
Itt Cannon
CAB 4C 416S PIN RECP LINE
Mfr # CA3101E14S2PBF42
Zoro # G307173916
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Material Copper Alloy
- Insert Material Neoprene
- Shell Color Olive Drab
- Operating Voltage DC 250
- Contact Mating Life 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA3101E14S2PBF42
- Zoro # G307173916
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 4#15S |
Details
Contact Material | Copper Alloy |
Insert Material | Neoprene |
Shell Color | Olive Drab |
Operating Voltage DC | 250 |
Contact Mating Life | 500 |
Contacts Supplied | Yes |
Connector Style | Receptacle |
Shell Material | Aluminum Alloy |
Operating Temperature °F (°C) | -67 to +257 (-55 to +125) |
Operating Voltage AC V RMS Max | 200 |
Shell Plating | Olive Drab Cadmium |
Grommet & Seals Material | Polychloroprene |
Termination Method | Solder |
Amperage Rating | 22A |
Mounting Type | Cable |
Shielding | Yes |
Service Rating | I |
Specification | VG95234 |
Insert Arrangement | 14S-2 |
Contact Style | Pin |
No. of Contacts | 4 |
Contact Plating | Silver |
Connector Type | Circular |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Marine Grade Electrical Wire Seal - Round Cable, 4/0 AWG, 1" NPT (765006)
- TRAVEL SMART BY CONAIR Adapter/Converter 1875W (TS253X)
- TELEMECANIQUE SENSORS Sensor Inductive Proximity (XS618B1PAL2TF)
- BUYERS PRODUCTS Conduit Carrier (CC600)
- MARINCO Clm2F-B Clm Inline Single Pin (150A/600V) #8-#2 Awg Fem-Wht (B) (CLM2F-B)
- MARINCO Cls20Mb-F Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Brwn (F) (CLS20MB-F)
- MARINCO Cls40Mrsb-B Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Wht (B) (CLS40MRSB-B)
- HUBBELL Pin and Sleeve Connector, 100A, 125/250V (M4100C12R)
- MARINCO Cls2Mb-C Cls Series Inline Sngl Pn (400A/600V) #6-#2 Awg Male-Red (C ) (CLS2MB-C)
- MELTRIC 06-A1001 PLUG (06-A1001)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL420C12W)
- Itt Cannon Pin & Sleeve Connectors