Shop All Pin & Sleeve Connectors
Itt Cannon
CAB 4C 416S PIN PLUG
Mfr # CB6FA14S2PC
Zoro # G207173375
$56.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Mating Life 2000
- No. of Contacts 4
- Contact Size 4#15S
- Contacts Supplied Yes
- Grommet & Seals Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CB6FA14S2PC
- Zoro # G207173375
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 4#15S |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Electrical Box, 15 cu. in., Device Box, 1 Gang, Aluminum, Rectangular (FXB-2)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU10020)
- SOUTH MAIN HARDWARE 11-in 75-lb, Black UV Resistant, (1000PK) Standard Nylon Tie (220163)
- PANDUIT Cable Tie, Lh, 14.5in, Hs Bl, PK250 (PLT4H-TL30)
- MARINCO Cll3Rn-C Marinco Red Cam Cover (CLL3RN-C)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 600V (HBL420C5W)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 125V (HBL320C4W)
- AMPHENOL ER 17C 1716 PIN RECP (MS3102A2029P)
- AMPHENOL CC CAD OD GLAND SZ 2022 (MS305712A)
- MARINCO Cls40Mb-B Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Wht (B) (CLS40MB-B)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 250V (HBL430C12W)
- Itt Cannon Pin & Sleeve Devices