Shop All Pin & Sleeve Connectors
Itt Cannon
CAB 4C 416S PIN PLUG
Mfr # CA3106E14S2PB01
Zoro # G807173508
product price: $59.45
/ea
$59.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specification MIL-DTL-5015 Type
- No. of Contacts 4
- Contact Size 4#15S
- Connector Style Plug
- Insert Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E14S2PB01
- Zoro # G807173508
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 4#15S |
Details
Specification | MIL-DTL-5015 Type |
No. of Contacts | 4 |
Connector Style | Plug |
Insert Material | Neoprene |
Contact Style | Pin |
Operating Voltage DC | 250 |
Connector Type | Connector Circular |
Amperage Rating | 22A |
Operating Voltage AC V RMS Max | 200 |
Insert Arrangement | 14S-2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 1.25A, 250V AC, Non-Indicating (FNM-1-1/4)
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 2P 25A (6GNP6)
- POWER FIRST 7.9" L Cable Tie BL PK 100 (36J219)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 2 Pole, 120/240V AC (QO230PL)
- BRYANT IEC Pin and Sleeve, Watertight Connector Body, 16/20 A, 3 Phase 200-250 VAC (BRY420C9W)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 250V (HBL360C6W)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL420C9W)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106E14S6S)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL360C7W)
- ZORO SELECT Pin and Sleeve Connector, Red, 30.0 HP (BRY4100C7W)
- ZORO SELECT Pin and Sleeve Connector, Red, 5.0 HP (BRY420C7W)
- Itt Cannon Pin & Sleeve Connectors