Shop All Pin & Sleeve Connectors
Itt Cannon
CAB 4C 416S PIN PLUG
Mfr # CA3106E14S10PBF80
Zoro # G007173551
product price: $59.45
/ea
$59.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Voltage AC V RMS Max 200
- No. of Contacts 4
- Insert Material Neoprene
- Contact Style Pin
- Operating Voltage DC 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E14S10PBF80
- Zoro # G007173551
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 4#15S |
Details
Operating Voltage AC V RMS Max | 200 |
No. of Contacts | 4 |
Insert Material | Neoprene |
Contact Style | Pin |
Operating Voltage DC | 250 |
Connector Style | Plug |
Mounting Type | Cable |
Insert Arrangement | 14S-2 |
Amperage Rating | 22A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller Lever, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKP2121N12)
- DAYTON 120VAC Non-Reversing Definite Purpose Contactor 1P 20A (6GNZ4)
- CAROL Comm Cable, Shielded, Riser, 16/2, 1000 Ft. (E2042S.30.10)
- MERSEN Open Fuse Block, H; K5 UL Class, 1 Poles, 200A Amp Range, 250V AC/DC Volt Rating (22001)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 480V (HBL530C7W)
- MARINCO Cls20Fb-B Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Wht (B) (CLS20FB-B)
- HUBBELL Pin and Sleeve Connector, 100A, 125/250V (M4100C12R)
- MARINCO Clm2F-B Clm Inline Single Pin (150A/600V) #8-#2 Awg Fem-Wht (B) (CLM2F-B)
- MARINCO Cls40Frsb-C Cls Series Mnt (400A/600V) 1.125" Stud; Female-Red (C ) (CLS40FRSB-C)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 125V (HBL320C4W)
- MARINCO Cls40Frsb-D Cls Series Mnt (400A/600V) 1.125" Stud; Female-Blue (D) (CLS40FRSB-D)
- Itt Cannon Pin & Sleeve Connectors