Shop All Pin & Sleeve Connectors
Itt Cannon
CAB 4C 416S PIN PLUG
Mfr # CA06COME14S2PB
Zoro # G907173521
product price: $46.39
/ea
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Material Neoprene
- Contact Style Pin
- Connector Type Connector Circular
- Operating Voltage DC 250
- Specification MIL-DTL-5015 Type
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA06COME14S2PB
- Zoro # G907173521
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 4#15S |
Details
Insert Material | Neoprene |
Contact Style | Pin |
Connector Type | Connector Circular |
Operating Voltage DC | 250 |
Specification | MIL-DTL-5015 Type |
Connector Style | Plug |
Amperage Rating | 22A |
No. of Contacts | 4 |
Termination Method | Solder |
Insert Arrangement | 14S-2 |
Operating Voltage AC V RMS Max | 200 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC XD5000E Portability Kit (6910)
- HALEX 1 IN EMT ONE HOLE STRAP 4/BG (26153)
- SQUARE D Circuit Breaker Enclosure, M800, 300 to 800A, Main Circuit Breaker (M800R)
- LEVITON ELECTRICAL RECEPTACLES WH 2-FUNCTION AFCI ST GFCI REC 20A-125V (AGTR2-W)
- BRYANT IEC Pin and Sleeve, Watertight Connector Body, 30 A, 277/480 VAC (BRY530C7W)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL460C7W)
- MARINCO Cls40Fb-G Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Orng (G) (CLS40FB-G)
- MARINCO Cls20Mb-C Cl Srs Inline Sngl Pin (400A/600V) #2-2/0 Awg Male-Red (C ) (CLS20MB-C)
- MARINCO Cll3Rn-A Marinco Black Cam Cover (CLL3RN-A)
- APPLETON ELECTRIC Connector, 30A, 4P, 3W, Coppr-Free Alum, 600V (ARC3034BC)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 250V (HBL430C9W)
- Itt Cannon Pin & Sleeve Connectors