Shop All Pin & Sleeve Connectors
Itt Cannon
CAB 3C 316S PIN RECP
Mfr # CA3102E10SL3PBA34
Zoro # G207173740
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Size 3#15S
- Connector Type Connector Circular
- Operating Voltage AC V RMS Max 500
- Contact Style Pin
- Termination Method Solder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3102E10SL3PBA34
- Zoro # G207173740
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 3#15S |
Details
Connector Type | Connector Circular |
Operating Voltage AC V RMS Max | 500 |
Contact Style | Pin |
Termination Method | Solder |
Connector Style | Receptacle |
No. of Contacts | 3 |
Amperage Rating | 22A |
Specification | MIL-DTL-5015 Type |
Insert Material | Neoprene |
Insert Arrangement | 10SL-3 |
Operating Voltage DC | 700 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Contact, 230Vac Coil, 2No+2Nc Au (CK80.322-230)
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD1X3NPG6)
- MERSEN Midget Fuse, 80A, 690V AC, 120kA (Q217180)
- HUBBELL WIRING DEVICE-KELLEMS Dust Tight Cord Connector with Strain Relief, Straight, Aluminum, Mesh, 5 in L, 1/2 in MNPT (073031202)
- MELTRIC 06-A1001 PLUG (06-A1001)
- MARINCO Cls20Mb-E Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Grn (E) (CLS20MB-E)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL320C6W)
- AMPHENOL ER 4C 48 SKT PLUG (MS3106A2222S)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 125V (HBL320C4W)
- MARINCO Cls20Mb-G Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Orng (G) (CLS20MB-G)
- BRYANT IEC Pin and Sleeve, Watertight Connector Body, 30/32 A, 3 Phase 200-250 VAC (BRY430C9W)
- Itt Cannon Pin & Sleeve Connectors