Shop All Pin & Sleeve Connectors
Itt Cannon
CAB 3C 316S PIN PLUG
Mfr # CA3106E14S1PBF80F42
Zoro # G307173497
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Size 3#15S
- Insert Material Neoprene
- Contact Style Pin
- Connector Type Connector Circular
- Insert Arrangement 14S-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E14S1PBF80F42
- Zoro # G307173497
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 3#15S |
Details
Insert Material | Neoprene |
Contact Style | Pin |
Connector Type | Connector Circular |
Insert Arrangement | 14S-1 |
Amperage Rating | 22A |
No. of Contacts | 3 |
Connector Style | Plug |
Operating Voltage AC V RMS Max | 500 |
Specification | MIL-DTL-5015 Type |
Operating Voltage DC | 700 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Switch 24-240V-Ac Photoelectric Sensor (E3JU-25M4T-3)
- RELAY & CONTROL Relay & Control RCL-301 Standard Roller Lever Precision Oil Tight Limit Switch - 90 deg (RCL-301)
- W BOX RWAY CONN 1-1/4in INS COR, 4PK (0E-125ICW4)
- HUBBELL 20A Twist-Lock Plug 2P 3W 125VAC L5-20P BK/WT (HBL2311)
- MARINCO Cls40Mrsb-A Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Blk (A) (CLS40MRSB-A)
- MARINCO Cls40Frsb-C Cls Series Mnt (400A/600V) 1.125" Stud; Female-Red (C ) (CLS40FRSB-C)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106E14S6S)
- MARINCO Cls20Mb-A Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Blk (A) (CLS20MB-A)
- MARINCO Cls40Mb-C Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Red (C ) (CLS40MB-C)
- AMPHENOL ER 4C 412 PIN RECP (MS3102A1810P)
- ZORO SELECT Pin and Sleeve Connector, Red, 5.0 HP (BRY420C7W)
- Itt Cannon Pin & Sleeve Connectors