Shop All Pin & Sleeve Connectors
Itt Cannon
CAB 3C 316S PIN PLUG
Mfr # CA3106E14S1PBF80
Zoro # G707173479
product price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Arrangement 14S-1
- Contact Size 3#15S
- Operating Voltage AC V RMS Max 500
- Specification MIL-DTL-5015 Type
- Insert Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E14S1PBF80
- Zoro # G707173479
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 3#15S |
Details
Insert Arrangement | 14S-1 |
Operating Voltage AC V RMS Max | 500 |
Specification | MIL-DTL-5015 Type |
Insert Material | Neoprene |
Amperage Rating | 22A |
Contact Style | Pin |
Operating Voltage DC | 700 |
No. of Contacts | 3 |
Connector Type | Connector Circular |
Connector Style | Plug |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Black Welding Cable, 4/0,100 ft. (202109-100)
- FAITH Self-Test 20A GFCI Outlet Receptacle, Light Almond, PK 3 (GLS-20A-LA-03)
- RACO Liquidtight Connector, Xflx 1/2", Nyln (4742)
- HUBBELL WIRING DEVICE-KELLEMS Sub Plate, Round, Galvanized Steel (S1R4SP2X2DUPLEX)
- ZORO SELECT Pin and Sleeve Connector, Red, 30.0 HP (BRY4100C7W)
- MARINCO Cls40Mb-E Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Grn (E) (CLS40MB-E)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL360C7W)
- MARINCO Cll3Rn-E Marinco Green Cam Cover (CLL3RN-E)
- MARINCO Cls40Mb-B Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Wht (B) (CLS40MB-B)
- MARINCO Cls40Fb-B Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Wht (B) (CLS40FB-B)
- MELTRIC 06-A1001 PLUG (06-A1001)
- Itt Cannon Pin & Sleeve Connectors