Shop All Pin & Sleeve Connectors
Itt Cannon
CAB 3C 316S PIN PLUG
Mfr # CA3106E10SL3PBF97
Zoro # G307173473
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amperage Rating 22A
- Insert Material Neoprene
- Specification MIL-DTL-5015 Type
- Insert Arrangement 10SL-3
- Connector Type Connector Circular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E10SL3PBF97
- Zoro # G307173473
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 3#15S |
Details
Amperage Rating | 22A |
Insert Material | Neoprene |
Specification | MIL-DTL-5015 Type |
Insert Arrangement | 10SL-3 |
Connector Type | Connector Circular |
Operating Voltage DC | 700 |
Connector Style | Plug |
No. of Contacts | 3 |
Contact Style | Pin |
Termination Method | Solder |
Operating Voltage AC V RMS Max | 500 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Switch Knob, Extended Lever, White, 30mm (9001W24)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1" x 10ft- Black (WL-SW-HD-100-10-BK)
- HUBBELL PREMISE WIRING Horizontal Ring Manager, 3 in. D (HS13)
- CARLING TECHNOLOGIES Miniature Push Button Switch, SPST, Nickel (P267F-D-RND MTL)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 250V (HBL430C12W)
- MARINCO Cls20Mb-E Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Grn (E) (CLS20MB-E)
- MARINCO Cls40Fb-C Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Red (C ) (CLS40FB-C)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 600V (HBL460C5W)
- MARINCO Cls40Mrsb-E Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Grn (E) (CLS40MRSB-E)
- MARINCO Cls20Mb-B Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Wht (B) (CLS20MB-B)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 125V (HBL360C4W)
- Itt Cannon Pin & Sleeve Devices