Shop All Pin & Sleeve Connectors
Itt Cannon
CAB 3C 316S PIN PLUG
Mfr # CA3106E10SL3PB
Zoro # G707173417
product price: $48.75
/ea
$48.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Style Plug
- Specification MIL-DTL-5015 Type
- Insert Arrangement 10SL-3
- Contact Style Pin
- Operating Voltage AC V RMS Max 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E10SL3PB
- Zoro # G707173417
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 3#15S |
Details
Connector Style | Plug |
Specification | MIL-DTL-5015 Type |
Insert Arrangement | 10SL-3 |
Contact Style | Pin |
Operating Voltage AC V RMS Max | 500 |
Insert Material | Neoprene |
Amperage Rating | 22A |
Operating Voltage DC | 700 |
Termination Method | Solder |
Connector Type | Connector Circular |
No. of Contacts | 3 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPO COMMUNICATIONS Visual Fault Locator Kit (180XL)
- GE Miniature Circuit Breaker, THQB Series 50A, 3 Pole, 240V AC (THQB32050)
- C2G C2G 5Ft Cat6A Snagless Shielded (Stp) Network Patch Cable - Black (00710)
- POLARIS Polaris Multi-Tap Connector, Insulated (IT-4CB)
- AMPHENOL ER 4C 412 PIN RECP (MS3102A1810P)
- AMPHENOL ER 5C 516S PIN PLUG (MS3106A14S5P)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 208V (HBL5100C9W)
- MARINCO Cls20Mb-E Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Grn (E) (CLS20MB-E)
- HUBBELL Pin and Sleeve Connector, 30A, 600VAC (HBL430CS2W)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 250V (HBL460C9W)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL320C6W)
- Itt Cannon Pin & Sleeve Connectors